Beli glass bottles di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Sample Bottle Styrene (Botol Sampel)atribut:
- Material: (Body) PS (Polystyrene), (Cap Part) White Part/PE (Polyethylene), Orange Part/PS (Polystyrene)
- WHEATON Bottle Glass SerumDeskripsi:Ideal for long and short term sample storage, lyophillization and vaccine / injectable drug containersFits most lyophillization applicationsSelect aluminum seal and stopper size by using the mouth OD dimension of the bottle or vialShrink-wrapped partitioned modules reduce breakageBorosilicate glass conforms to USP Type I requirementsClear bottles manufactured from WHEATON® 400 borosilicate molded glass that conforms to USP Type I requirementsAmber bottles manufactured from WHEATON® 500 borosilicate glass that conforms to USP Type I requirementsatribut:
- Size (ml): 20
- Diameter (mm): 32
- Mouth UD (mm): 13
- Mouth OD (mm): 20
- Neck Size (mm): 20 (Crimp)
- Height (mm): 58
- Material: Clear Type 1B Borosilicate (Glass Type)
- MERCK Glass Bottles with Screw Capatribut:
- Packaging: Fiber Carton
- Storage class: 10-13 Other liquids and solids
- Storage: no restrictions.
- Burkle Bottle Aluminium (Botol Lab)atribut:
- Material: Body/Aluminium , Screw Cap/PP (Polypropylene)
- Un Standard: 1 B1/X/250
- DURAN Cap for Premium Bottle (Penutup / Tutup Botol)atribut:
- Material: TpCh260
- Screw Cap Standard (GL): GL-45
- Climbing Reagent Bottle with Glass Stopper (Botol Reagen)atribut:
- Material: Soda lime glass
- Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)Deskripsi:This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.atribut:
- Plug: Attached
- Material: PE
- Sanplatec Bottle Wide Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. The body and cap are made of Polyethylene. Widely used from laboratories to chemical factory production lines.atribut:
- Material: PE
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
- Parker Chemical-Resistant FEP Tubing (Selang Kimia / Selang Bening)Deskripsi:General purpose FEP tubing handles fluids in chemical, mechanical, medical, and automotive applications.atribut:
- UNSPSC: 31231313
- Application: Beverages; Chemicals; Food; Water
- Autoclavable: Yes
- Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
- Clarity: Semi-Clear
- Color: Natural
- Features: Chemically Inert; Low Coefficient of Friction; Non-Wetting; Self-Extinguishing; Weldable
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
- Hardness: Shore D 55
- Material: FEP
- Maximum Operating Temperature (°F): 400
- Maximum Vacuum Pressure (in Hg): 28
- Minimum Operating Temperature (°F): -100
- Overall Length (ft): 50
- Peristaltic Pump Compatible: No
- Petroleum Product Compatibility: Kerosene; Mineral Oil
- Reinforcement: Not Reinforced
- Resistance Properties: Chemical Resistant; Corrosion Resistant; Heat Resistant
- Standards: 21 CFR 177.1550; ASTM D2116; UL 94 V-0 Compliant; USP Class VI
- Stripe Color: No Stripe
- Vacuum Rated: Vacuum Rated
- Xuebei Bottle Clear Glass Sample Chromatography (Botol Lab)atribut:
- Material: Glass
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Burkle Bottle Aluminium (Botol Lab)Deskripsi:The aluminium bottle is particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Other properties: can be completely emptied without residues, odour-neutral, impervious to light, rustproof.atribut:
- Capacity (ml): 1200
- Diameter (mm): 88
- Height with cap (mm): 248
- UN Approval: 1B1/X/250
- Material: Pure Aluminium AL 99.5
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- Maruemu Vial Sample (Botol Vial / Sampel)atribut:
- Material: Borosilicate Glass
- Color: Transparent
- Cover Material: PE, red portion/PP
- KRISBOW Diagonal Cutting Pliers (Tang Potong)Deskripsi:Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Diagonal Cutting Plier
- Applications: Cutting
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
Daftar Harga glass bottles Terbaru October 2026
| AS ONE Sample Bottle Styrene (Botol Sampel) | Rp9.900 |
| WHEATON Bottle Glass Serum | Rp9.099.900 |
| MERCK Glass Bottles with Screw Cap | Rp2.399.900 |
| Burkle Bottle Aluminium (Botol Lab) | Rp179.900 |
| SIBATA Bottle Laboratory with Screw Cap (Botol Lab) | Rp509.900 |
| DURAN Cap for Premium Bottle (Penutup / Tutup Botol) | Rp179.900 |
| Climbing Reagent Bottle with Glass Stopper (Botol Reagen) | Rp349.900 |
| Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab) | Rp119.900 |
| Sanplatec Bottle Wide Mouth PE (Botol Lab) | Rp14.900 |
| AS ONE Bottle UM Sample SCC (Botol Lab) | Rp34.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kgP102261736-17.jpg)


/m2P107996794-1.jpg)
/puP111737930-1.jpg)
/raP103476982-1.jpg)
/88P111798296-1.jpg)
/9oP106152348-1.jpg)
/3jP106151127-16.jpg)
/1eP102259050-7.jpg)
/cpP109402457-1.jpg)
/5wP114296212-1.jpg)

/aqP103203386-2.jpg)
/31P107950109-1.jpg)
/dzP102263503-7.jpg)
/P102261435-1.jpg)
/16P103637042-4.jpg)
/jfP102092699-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)